1202BA
Davies Molding Knobs, 1202 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1202BA Davies Molding Knobs, 1202 Series, Knob, Black, Thermoset, Plain

MFG Item Number
1202BA

1202BA Davies Molding Knobs, 1202 Series, Knob, Black, Thermoset, Plain

MFG Item Number
1202BA
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Knobs, 1202 Series
Item #
1202BA
Knob, Black, Thermoset, Plain

1202 Series Information

Specifications

Specifications
Manufacturer Part Number 1202BA
Manufacturer Davies Molding
Product Series 1202
Family Series Davies Molding Knobs, 1202 Series
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Instrument
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.01 lbs
Gross Weight 0.01 lbs