12005
MARS Capacitors, Series 120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12005

MARS Capacitors, Series 120 Series

12005

MARS Capacitors, Series 120 Series
Capacitor, 5uF, 370VAC, Oval
MFG Item Number
12005
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series 120 Series
Item #
12005
Capacitor, 5uF, 370VAC, Oval

Series 120 Series Information

Mars offers various products that can be used in many different applications. The products Mars offers list as:
  • Motors
  • Components
  • Service & Installation
The products offered such as electrolytic capacitors have a new and improved terminal construction capable of withstanding increased heat. Mars also offers many different types of components. Other products offered by Mars are Fuses, Wiring products and many more.


Specifications

Specifications
Manufacturer Part Number 12005
Manufacturer MARS
Product Series Series 120
Family Series MARS Capacitors, Series 120 Series
Description Capacitor, 5uF, 370VAC, Oval
Capacitance 5 µF
Composition Electrolytic
AC Voltage 440 VAC
Lead Type Quick Connect
Net Weight 1.68 lbs
Gross Weight 1.68 lbs
Alternatives
12905
12905
JARD by MARS Capacitors