Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02824

MARS Fans

02824

MARS Fans
5KCP29EG5854S
MFG Item Number
02824
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
02824
5KCP29EG5854S

Series Information

Specifications

Specifications
Manufacturer Part Number 02824
Manufacturer MARS
Family Series MARS Fans
Description 5KCP29EG5854S
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 2.4 A
Fan Speed 1,075 RPM
Connection Type Wire Leads
Bearing Type Sleeve
Rotation Reversible
Net Weight 7.835 lbs
Gross Weight 8.66 lbs