Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Clear Cover Series
12106-SDFQRCC
Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Clear Cover Series
Enclosure, 13.45in.Hx11.83in.Wx6.31in.D,
Item Number
12106-SDFQRCC
MFG Item Number
78205152439
This item cannot be canceled or returned
Description
Enclosures, Type 4X Premier Hinged Quick-Release Clear Cover Series
Enclosure, 13.45in.Hx11.83in.Wx6.31in.D,
Type 4X Premier Hinged Quick-Release Clear Cover Series Information
- Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
- Conforms to NEMA Standard for Type 1, Type 3, Type 3s, Type 4X, Type 12, Type 13
- Hinged Quick Release Clear Cover with Padlocking Latches
Specifications
Specifications
| Manufacturer Part Number |
78205152439 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 4X Premier Hinged Quick-Release Clear Cover |
| Family Series |
Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Clear Cover Series |
| Description |
Enclosure, 13.45in.Hx11.83in.Wx6.31in.D, N4X, Fiberglass, Hinged Clear Snap Latch Cover, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S |
| Nominal Height |
13 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
6 lbs |
12106-SDFQRCC
Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Clear Cover Series