Diamond Shield Series Information
| Manufacturer Part Number | DSCC121006HPL |
|---|---|
| Manufacturer | Stahlin |
| Product Series | Diamond Shield |
| Family Series | Stahlin Enclosures, Diamond Shield Series |
| Description | Enclosure, 13.45in.Hx11.83in.Wx6.31in.D, N4X, Fiberglass, Hinged Clear Snap Latch Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S |
| Nominal Height | 12 " |
| Nominal Width | 10 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 6 lbs |
| Gross Weight | 5.765 lbs |