Obsolete
Varioline Series Information
| Manufacturer Part Number | 12114.0-30 |
|---|---|
| Manufacturer | Stego |
| Product Series | Varioline |
| Family Series | Stego Lighting, Varioline Series |
| Description | LED 121 Varioline Lamp, Movement Sensor, AC 120 V, 11W, Lm 1080 w/ US Socket nominal current 15 A, Magnet Fixing |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Power Consumption | 11 W |
| Mounting | Magnet |
| Switch Type | Motion Sensor |
| Integrated Receptacle | Yes |
| Connection | 3-Pole Connector |
| Lamp Type | LED |
| Light Output | 1,080 Lm |
| Operating Temperature | '-22-104 °F |
| Protection Class | I (Grounded) |
| Material | Plastic |
| Protection Rating | IP20 |
| Approvals | CE, cURus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |