1212SP
Eaton's B-Line series Enclosures

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1212SP Eaton's B-Line series Enclosures, Swing-Out Panel
MFG Item Number
78205109279

1212SP Eaton's B-Line series Enclosures, Swing-Out Panel

MFG Item Number
78205109279
Item Number
1212SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1212SP
Swing-Out Panel

Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Manufacturer Part Number 78205109279
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Swing-Out Panel
Material Steel
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 12 "
Nominal Width 12 "
Net Weight 3.715 lbs
Gross Weight 3.715 lbs