1212P
Eaton's B-Line series Enclosures, Type 4 Premier Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1212P Eaton's B-Line series Enclosures, Type 4 Premier Series, Inner Panel, Steel
MFG Item Number
78205109258

1212P Eaton's B-Line series Enclosures, Type 4 Premier Series, Inner Panel, Steel

MFG Item Number
78205109258
Item Number
1212P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Premier Series
Item #
1212P
Inner Panel, Steel

Type 4 Premier Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Manufacturer Part Number 78205109258
Manufacturer Eaton's B-Line series
Product Series Type 4 Premier
Family Series Eaton's B-Line series Enclosures, Type 4 Premier Series
Description Inner Panel, Steel
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 1.995 lbs
Gross Weight 1.995 lbs
Alternatives
NP1212
NP1212
Wiegmann Enclosures, NP Series