Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
12155AD04 Eaton Photoelectric Sensors, PRISM Series, PHOTO SENSOR,TB DET,20',DK,AC,CONN
MFG Item Number
12155AD04
12155AD04 Eaton Photoelectric Sensors, PRISM Series, PHOTO SENSOR,TB DET,20',DK,AC,CONN
MFG Item Number
12155AD04
This item cannot be canceled or returned
Description
Photoelectric Sensors, PRISM Series
PHOTO SENSOR,TB DET,20',DK,AC,CONN
.15 in. ~ 20 ft. Sensing Range 20~132 VAC or 10~30 VDC 3 or 4 Wire Solid‑State Relay Output UL;C‑UL Listed, CE Approved Cutler‑Hammer's Prism series photoelectric sensors are available in four different sensing modes, pre‑configured for either Light or Dark operation. All models feature a fast, 3 mS response time and have adjustable gain to achieve peak performance.
Small Size for Use in a Wide Variety of Locations High Sensing Power for Longer Range and Resistance to Dust and Dirt Isolated Outputs for Wiring Flexibility
Specifications
Specifications
Manufacturer Part Number
12155AD04
Manufacturer
Eaton
Product Series
PRISM
Family Series
Eaton Photoelectric Sensors, PRISM Series
Description
Eaton OEM Prism 18mm tubular photoelectric sensor, Forward Viewing, dist 20 Ft., Iso SS Relay, 4 Pin Dual Key Micro Connector, 20–132 Vac/15-30 Vdc input, Current Limited for loads > 32V AC/DC, Thru-beam, 80 mA at 132 Vac/110 mA at 132Vdc
Power Type
AC, DC
Max Range
10 '
Voltage
15-30 VDC, 20-132 VAC
Nominal Voltage
120 VAC, 24 VAC, 24 VDC, 48 VAC
Number of Outputs
1
Output Type
Solid State Relay
Operating Mode
Dark On
Connection Type
4 Pin Micro
Max Load Current
0.11 A
Matching Source Unit
11155AA04
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals
CE, CUL, UL
Comments
Thru-Beam Detector
Net Weight
0.075 lbs
Gross Weight
0.2 lbs
12155AD04
Eaton Photoelectric Sensors, PRISM Series