12155AF09D10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12155AF09D10 Eaton Photoelectric Sensors, 18MM DETECTOR,ACDC,CBL,DARK OP,9' CBL
MFG Item Number
12155AF09D10

12155AF09D10 Eaton Photoelectric Sensors, 18MM DETECTOR,ACDC,CBL,DARK OP,9' CBL

MFG Item Number
12155AF09D10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
12155AF09D10
18MM DETECTOR,ACDC,CBL,DARK OP,9' CBL

Series Information

Specifications

Specifications
Manufacturer Part Number 12155AF09D10
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton OEM Prism 18mm tubular photoelectric sensor, Through Beam, Forward Viewing, Output ON, 9 ft, 80 mA AC/100 mA DC at 20-132V, PVC, Isolated SSR, Provided by light source
Output Type Solid State Relay
Max Load Current 0.1 A
Composition Non-Metallic
Approvals CE, cUL, UL
Net Weight 1.75 lbs
Gross Weight 1.75 lbs