121734

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121734

Chromalox Heaters, SL-N Series

121734

Chromalox Heaters, SL-N Series
SL-N-3-10-0-10-S-120V-150W
MFG Item Number
121734
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SL-N Series
Item #
121734
SL-N-3-10-0-10-S-120V-150W

SL-N Series Information

  • Chemical and Moisture Resistant
  • Square, Rectangular and Round Shapes
  • Standard Pre‑Designed Sizes and Ratings

Specifications

Specifications
Manufacturer Part Number 121734
Manufacturer Chromalox
Product Series SL-N
Family Series Chromalox Heaters, SL-N Series
Description SL-N-3-10-0-10-S-120V-150W
Wattage 150 W
Voltage 120 V
Phase 1
Element Type Silicone Rubber Insulated General Purpose Heater
Operating Temperature -80-390 °F
Length 10 "
Approvals CSA, cUR
Comments Model Number: SL-N-3-10-O-10-120V-150W
Net Weight 0 lbs
Gross Weight 0 lbs