122585

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122585

Chromalox Heaters, SL-B Series

122585

Chromalox Heaters, SL-B Series
SLB-2-10-55P-10-120V-100W
MFG Item Number
122585
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SL-B Series
Item #
122585
SLB-2-10-55P-10-120V-100W

SL-B Series Information

  • The SL‑B Enclosure Heaters Are Factory Vulcanized to An Aluminum Mounting Plate That Allows For Easy Installation
  • Integral Or Remote Air Temperature Sensing Thermostats
  • Freeze or Condensation Protection in Enclosures Containing Electronic Equipment Such As: Temperature Control Panels, Control Valve Housings, ATMs, and Traffic Signal Boxes

Specifications

Specifications
Manufacturer Part Number 122585
Manufacturer Chromalox
Product Series SL-B
Family Series Chromalox Heaters, SL-B Series
Description SLB-2-10-55P-10-120V-100W
Wattage 100 W
Voltage 120 V
Element Type Silicone Rubber Insulated Enclosure and Air Heater
Operating Temperature 40 °F
Thermostat Yes
Enclosure Yes
Length 10 "
Approvals CSA, cUR
Comments Model Number: SL-B-2-10-55P
Net Weight 0.21 lbs
Gross Weight 0.21 lbs