122999
Chromalox Drum Heaters, PHD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122999

Chromalox Drum Heaters, PHD Series

122999

Chromalox Drum Heaters, PHD Series
PHD-30-2-10
MFG Item Number
122999
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drum Heaters, PHD Series
Item #
122999
PHD-30-2-10

PHD Series Information

  • Low Watt Density Electrical Resistance Heat
  • All Models Come With Springs For Attachment to Your Drum
  • Grounded Heating Element For Safe Operation

Specifications

Specifications
Manufacturer Part Number 122999
Manufacturer Chromalox
Product Series PHD
Family Series Chromalox Drum Heaters, PHD Series
Description PHD-30-2-10
Wattage 1,000 W
Input Voltage 240 VAC
Element Type Heavy Duty Fiberglass Woven Drum Heaters
Adjustable Thermostat No
Approvals CSA, UR
Comments Model Number: PHD-30-2-10
Net Weight 0 lbs
Gross Weight 0 lbs