123094
Chromalox Drum Heaters, PHDT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123094

Chromalox Drum Heaters, PHDT Series

123094

Chromalox Drum Heaters, PHDT Series
PHDT-5-2-5
MFG Item Number
123094
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drum Heaters, PHDT Series
Item #
123094
PHDT-5-2-5

PHDT Series Information

  • Low Watt Density Electrical Resistance Heat
  • All Models Come With Springs For Attachment to Your Drum
  • Grounded Heating Element For Safe Operation

Specifications

Specifications
Manufacturer Part Number 123094
Manufacturer Chromalox
Product Series PHDT
Family Series Chromalox Drum Heaters, PHDT Series
Description PHDT-5-2-5
Wattage 550 W
Input Voltage 240 VAC
Element Type Heavy Duty Fiberglass Woven Drum Heaters
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: PHDT-5-2-5
Net Weight 0 lbs
Gross Weight 0 lbs