123140
Chromalox Drum Heaters, SLDH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
123140 Chromalox Drum Heaters, SLDH Series, SLDH-15-A-6CPGM1-120V-700W
MFG Item Number
123140

123140 Chromalox Drum Heaters, SLDH Series, SLDH-15-A-6CPGM1-120V-700W

MFG Item Number
123140
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drum Heaters, SLDH Series
Item #
123140
SLDH-15-A-6CPGM1-120V-700W

SLDH Series Information


Specifications

Specifications
Manufacturer Part Number 123140
Manufacturer Chromalox
Product Series SLDH
Family Series Chromalox Drum Heaters, SLDH Series
Description SLDH-15-A-6CPGM1-120V-700W
Wattage 700 W
Input Voltage 120 VAC
Element Type Silicone Rubber Insulated Drum Heater
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: SLDH-15-A-6CPGM-1-70
Net Weight 1.6 lbs
Gross Weight 1.6 lbs