123190
Chromalox Drum Heaters, SLDH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123190

Chromalox Drum Heaters, SLDH Series

123190

Chromalox Drum Heaters, SLDH Series
SLDHP-5-A-6CPGM-120V-300W
MFG Item Number
123190
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drum Heaters, SLDH Series
Item #
123190
SLDHP-5-A-6CPGM-120V-300W

SLDH Series Information


Specifications

Specifications
Manufacturer Part Number 123190
Manufacturer Chromalox
Product Series SLDH
Family Series Chromalox Drum Heaters, SLDH Series
Description SLDHP-5-A-6CPGM-120V-300W
Wattage 300 W
Input Voltage 120 VAC
Element Type Silicone Rubber Insulated Drum Heater
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: SLDHP-05-A-6CPGM-1-30
Net Weight 3.4 lbs
Gross Weight 3.4 lbs