123211
Chromalox Drum Heaters, SLDH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123211

Chromalox Drum Heaters, SLDH Series

123211

Chromalox Drum Heaters, SLDH Series
SLDH-15-A-6CGM2-240V-500W
MFG Item Number
123211
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Drum Heaters, SLDH Series
Item #
123211
SLDH-15-A-6CGM2-240V-500W

SLDH Series Information


Specifications

Specifications
Manufacturer Part Number 123211
Manufacturer Chromalox
Product Series SLDH
Family Series Chromalox Drum Heaters, SLDH Series
Description SLDH-15-A-6CGM2-240V-500W
Wattage 500 W
Input Voltage 240 VAC
Element Type Silicone Rubber Insulated Drum Heater
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: SLDH-15-A-6CGM-2-50
Net Weight 1.412 lbs
Gross Weight 1.412 lbs