123297
Chromalox Heaters, SL-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123297

Chromalox Heaters, SL-B Series
In stock
Item Number
123297
MFG Item Number
123297
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, SL-B Series
Item #
123297
SLB-4-10-55P-10-120V-200W

SL-B Series Information

  • The SL‑B Enclosure Heaters Are Factory Vulcanized to An Aluminum Mounting Plate That Allows For Easy Installation
  • Integral Or Remote Air Temperature Sensing Thermostats
  • Freeze or Condensation Protection in Enclosures Containing Electronic Equipment Such As: Temperature Control Panels, Control Valve Housings, ATMs, and Traffic Signal Boxes

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123297
Item Number 123297
Manufacturer Chromalox
Product Series SL-B
Family Series Chromalox Heaters, SL-B Series
Wattage 200 W
Voltage 120 V
Element Type Silicone Rubber Insulated Enclosure and Air Heater
Operating Temperature 40 °F
Thermostat Yes
Enclosure Yes
Lead Length 10 "
Approvals CSA, cUR
Comments Model Number: SL-B-4-10-55P
Net Weight 0.365 lbs
Gross Weight 0.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved