125-7Y-12K
Edwards Signaling Switches, 125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125-7Y-12K Edwards Signaling Switches, 125 Series, N.O. 100VA / 84W, 120 VAC / 28 VDC,
MFG Item Number
125-7Y-12K

125-7Y-12K Edwards Signaling Switches, 125 Series, N.O. 100VA / 84W, 120 VAC / 28 VDC,

MFG Item Number
125-7Y-12K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 125 Series
Item #
125-7Y-12K
N.O. 100VA / 84W, 120 VAC / 28 VDC,

125 Series Information

  • Available with Gray or Black Base
  • Available in Flashing or Steady‑On Versions
  • Available with Amber, Blue, Clear, Green or Red Lens
The Edwards 125 Class Halogen beacons are UL and cUL listed signaling devices, available in two versions, flashing and steady‑on. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a polycarbonate/ABS blend, and the lens is made of shatter resistant polycarbonate. Both the flashing and steady‑on beacons are available with either a black or gray base, and amber, blue, clear, green, or red lens.

Specifications

Specifications
Manufacturer Part Number 125-7Y-12K
Manufacturer Edwards Signaling
Product Series 125
Family Series Edwards Signaling Switches, 125 Series
Description N.O. 100VA / 84W, 120 VAC / 28 VDC, 12 Ft, 18/2 SJTOW, Nickel
Contacts 1NO
Switch On Distance 25 mm
Switch Off Distance 33 mm
Nominal Voltage 120 VAC, 24 VDC
Voltage 120 VAC, 28 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals UL
Net Weight 0.645 lbs
Gross Weight 0.645 lbs