Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PRDWL18-14DP Autonics Inductive Proximity, PRDWL Series, Sensor, Inductive Prox, 18mm Round
MFG Item Number
PRDWL18-14DP
PRDWL18-14DP Autonics Inductive Proximity, PRDWL Series, Sensor, Inductive Prox, 18mm Round
MFG Item Number
PRDWL18-14DP
This item cannot be canceled or returned
Description
Inductive Proximity, PRDWL Series
Sensor, Inductive Prox, 18mm Round
Inductive Proximity Sensor For General Purposes IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical cable connector type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
PRDWL18-14DP
Manufacturer
Autonics
Product Series
PRDWL
Family Series
Autonics Inductive Proximity, PRDWL Series
Description
Sensor, Inductive Prox, 18mm Round Long, Non Shielded, 14mm Sensing, PNP, NO, 3 Wire, Cable&Connector,
Diameter
18 mm
Shielding
Unshielded
Power Type
DC
Range
14 mm
Connection Type
Cable with M12 Connector
Output Type
NO PNP
Number of Wires
3
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Approvals
CE
Net Weight
0.2 lbs
Gross Weight
0.205 lbs
PRDWL18-14DP
Autonics Inductive Proximity, PRDWL Series