1250E-6513
Eaton Photoelectric Sensors, ENHANCED 50 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1250E-6513 Eaton Photoelectric Sensors, ENHANCED 50 Series, 200' TB DETECTOR,ACDC,SS RELAY,CBL
MFG Item Number
1250E-6513

1250E-6513 Eaton Photoelectric Sensors, ENHANCED 50 Series, 200' TB DETECTOR,ACDC,SS RELAY,CBL

MFG Item Number
1250E-6513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ENHANCED 50 Series
Item #
1250E-6513
200' TB DETECTOR,ACDC,SS RELAY,CBL

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Manufacturer Part Number 1250E-6513
Manufacturer Eaton
Product Series ENHANCED 50
Family Series Eaton Photoelectric Sensors, ENHANCED 50 Series
Description Eaton Enhanced 50 Series Photoelectric Sensor, Sensor distance: 200 Ft., Iso SS Relay, 300 mA at 240 Vac/Vdc, 6.6 Ft. 2m Cable, 12–240 Vdc 24–240 Vac input, Reverse polarity, short circuit and overload, Thu-Beam, 6.6 Ft. 2m
Power Type AC, DC
Max Range 100 '
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Output Type Solid State Relay
Operating Mode Dark On, Light On
Connection Type Cable
Matching Source Unit 1150E-6513
Composition Non-Metallic
Protection Rating IP67
Approvals CE, CSA, UL
Comments Thru-Beam Detector
Net Weight 0.46 lbs
Gross Weight 0.625 lbs