Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1251B-6501 Eaton Photoelectric Sensors, PHOTO SENSOR,TB DETECTOR
MFG Item Number
1251B-6501
1251B-6501 Eaton Photoelectric Sensors, PHOTO SENSOR,TB DETECTOR
MFG Item Number
1251B-6501
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Specifications
Specifications
Manufacturer Part Number
1251B-6501
Manufacturer
Eaton
Family Series
Eaton Photoelectric Sensors
Description
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 70 Ft., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 5 Pin Mini Connector, 90-132 Vac input, Thu-Beam
Power Type
AC
Voltage
90-132 VAC
Nominal Voltage
120 VAC
Composition
Non-Metallic
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
1251B-6501
Eaton Photoelectric Sensors