1255A-6501
Eaton Photoelectric Sensors, 55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1255A-6501

Eaton Photoelectric Sensors, 55 Series

1255A-6501

Eaton Photoelectric Sensors, 55 Series
DETECTOR,BARE BONES, THRU-BEAM,115VAC
MFG Item Number
1255A-6501
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 55 Series
Item #
1255A-6501
DETECTOR,BARE BONES, THRU-BEAM,115VAC

55 Series Information

  • .83~100 ft. Sensing Range
  • 20~264 VDC or 10~30 VDC
  • 2, 3, 4, or 5 Wire
  • SPDT Relay Output
  • UL Listed; CSA Certified
Cutler‑Hammer® 55 Series photoelectric sensors are identical to Eaton's 50 Series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost‑effective, self‑contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 amp SPDT relay output for high current switching. Sensors are available in thru‑beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes. Each sensor features a built‑in swivel bracket for easy mounting and to allow precise adjustment of the sensor alignment.

Specifications

Specifications
Manufacturer Part Number 1255A-6501
Manufacturer Eaton
Product Series 55
Family Series Eaton Photoelectric Sensors, 55 Series
Description Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 100 Ft., Body: Noryl, Lens: Nylon enclosure, 50 mA max AC, L1 Switched, 50 mA at 132 Vac, 3 Pin Mini Connector, 90-132 Vac input, Reverse polarity, Thu-Beam
Power Type AC
Max Range 50 '
Voltage 115 VAC
Nominal Voltage 120 VAC
Output Type VMOS
Operating Mode Light On
Connection Type 3 Pin Mini
Max Load Current 0.3 A
Matching Source Unit 1155A-6501
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Approvals CSA, UL
Comments Thru-Beam Detector
Net Weight 0.5 lbs
Gross Weight 0.5 lbs