125LEDFA24D
Edwards Signaling Visual Signaling Devices, 125-LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125LEDFA24D

Edwards Signaling Visual Signaling Devices, 125-LED Series

125LEDFA24D

Edwards Signaling Visual Signaling Devices, 125-LED Series
Flashing Beacon, 24VDC, Amber, LED,
MFG Item Number
125LEDFA24D
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 125-LED Series
Item #
125LEDFA24D
Flashing Beacon, 24VDC, Amber, LED,

125-LED Series Information

  • Available in Flashing or Steady Burning LED Versions
  • Available in 24 VDC or 120 VAC
  • Option for Panel or Conduit Mounting
  • Immune to Shock and Vibration
  • Operating Temperature of ‑31°F to 150°F
The Edwards 125 Class Standard LED beacons are UL and cUL listed signaling appliances. Two versions of the 125 Class Standard LED Beacons are Flashing and Steady Burning. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing LED and Steady Burning LED beacons are available with either a black or gray base, and amber, blue, green or red lens.

Specifications

Specifications
Manufacturer Part Number 125LEDFA24D
Manufacturer Edwards Signaling
Product Series 125-LED
Family Series Edwards Signaling Visual Signaling Devices, 125-LED Series
Description Flashing Beacon, 24VDC, Amber, LED, Gray Base
Operation Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber
Lamp Type LED
Flash Rate/Minute 65
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.06 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.25 lbs
Gross Weight 4 lbs
Alternatives
125LEDFA24DB
125LEDFA24DB
Edwards Signaling Visual Signaling Devices, 125-LED Series