877-G1
Edwards Signaling Audible Signaling Devices, 877 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

877-G1

Edwards Signaling Audible Signaling Devices, 877 Series

877-G1

Edwards Signaling Audible Signaling Devices, 877 Series
Adaptahorn W/P 24V Dc
MFG Item Number
877-G1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 877 Series
Item #
877-G1
Adaptahorn W/P 24V Dc

877 Series Information

  • 12~125 VDC
  • 101 dB at 10 Ft.
  • Volume Adjustable
  • Completely Assembled
  • UL; FM Approvals
The Edwards 877 Series are low current, high decibel, vibrating horns for heavy duty use and is UL listed to NEMA 4X enclosure requirements. The die cast weatherproof box has a durable, corrosion resistant, electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications.

Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm) ‑ 14 NPT conduit. Knockouts are located on the bottom and rear of the unit.

Used where a distinctive, urgent signal is required for outdoor or weatherproof requirements such as: timing, scheduling, paging, general alarm, personnel warning, and emergency evacuations.

Specifications

Specifications
Manufacturer Part Number 877-G1
Manufacturer Edwards Signaling
Product Series 877
Family Series Edwards Signaling Audible Signaling Devices, 877 Series
Description Adaptahorn W/P 24V Dc
Type Vibration
Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 0.16 A
Explosion Proof No
Hazardous Location No
Approvals FM, UL
Net Weight 0.7169 lbs
Gross Weight 3.4 lbs