126-12LCF
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-12LCF Eaton's B-Line series Wireway, Lay-In Series, Cut-Off Fitting, Lay-In, 12in.x6in.

MFG Item Number
78205100423

126-12LCF Eaton's B-Line series Wireway, Lay-In Series, Cut-Off Fitting, Lay-In, 12in.x6in.

MFG Item Number
78205100423
Item Number
126-12LCF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
126-12LCF
Cut-Off Fitting, Lay-In, 12in.x6in.

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205100423
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description Cut-Off Fitting, Lay-In, 12in.x6in.
Latching Mechanism Cut Off
Cover Design Fitting
Style Lay-In
Nominal Length 6 "
Nominal Height 6 "
Nominal Width 12 "
NEMA Rating NEMA 12
Net Weight 17.2 lbs
Gross Weight 17.235 lbs
Alternatives
LJWF126
LJWF126
Wiegmann Wireway, LJW Series