128063

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128063

Chromalox Heaters, OTF Series

128063

Chromalox Heaters, OTF Series
OTF-12 120V 500W
MFG Item Number
128063
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, OTF Series
Item #
128063
OTF-12 120V 500W

OTF Series Information

  • Rust‑Resisting Iron or Chrome Steel Sheath Element
  • Use in Dryers, Ovens and Other Process Air Heating Equipment
  • Many Air Blast and Convection Requirements Can Be Accomodated By the Wide Range of Lengths, Wattages, and Watt Densities Available

Specifications

Specifications
Manufacturer Part Number 128063
Manufacturer Chromalox
Product Series OTF
Family Series Chromalox Heaters, OTF Series
Description OTF-12 120V 500W
Wattage 500 W
Watt Density (W/In^2) 18
Voltage 120 V
Phase 1
Design Type Finstrip Air Heater
Sheath Element Rust-Resisting Iron
Application Dryers, Ovens, Comfort Heating in Ducts, Load Banks
Operating Temperature 565 °F
Approvals CSA, UR
Comments Model Number: OTF-12
Net Weight 2 lbs
Gross Weight 2 lbs