Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
129840 Chromalox Heaters, OT Series, OT-1807 HT S 240V1P 750W
129840 Chromalox Heaters, OT Series, OT-1807 HT S 240V1P 750W
This item cannot be canceled or returned
Description
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
129840 |
| Manufacturer |
Chromalox |
| Product Series |
OT |
| Family Series |
Chromalox Heaters, OT Series |
| Description |
OT-1807 HT S 240V1P 750W |
| Wattage |
750 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
15 |
| Element Type |
Two Offset Terminals, One End |
| Sheath Element |
Chrome Steel |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: OT-1807 |
| Net Weight |
1.2219 lbs |
| Gross Weight |
1.2219 lbs |
129840
Chromalox Heaters, OT Series