1302
Paladin Hand Tools, 1300 Series Crimpers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1302 Paladin Hand Tools, 1300 Series Crimpers Series, Crimp Tool Frame w/EZI-Change Screws
MFG Item Number
PA1302

1302 Paladin Hand Tools, 1300 Series Crimpers Series, Crimp Tool Frame w/EZI-Change Screws

MFG Item Number
PA1302
Item Number
1302
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 1300 Series Crimpers Series
Item #
1302
Crimp Tool Frame w/EZI-Change Screws

1300 Series Crimpers Series Information


Specifications

Specifications
Manufacturer Part Number PA1302
Manufacturer Paladin
Product Series 1300 Series Crimpers
Family Series Paladin Hand Tools, 1300 Series Crimpers Series
Description Crimp Tool Frame w/EZI-Change Screws Frame Only - No Dies Included
Type Crimpers
Number of Pieces 1
Length 9 "
Application Communications
Insulated No
Comments Crimp Tool Frame - No Dies Included
Net Weight 1.175 lbs
Gross Weight 1.35 lbs