Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
130374 Chromalox Heaters, SE Series, SE-3880 IRON S 120V1P 800W
130374 Chromalox Heaters, SE Series, SE-3880 IRON S 120V1P 800W
This item cannot be canceled or returned
Description
SE-3880 IRON S 120V1P 800W
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
130374 |
| Manufacturer |
Chromalox |
| Product Series |
SE |
| Family Series |
Chromalox Heaters, SE Series |
| Description |
SE-3880 IRON S 120V1P 800W |
| Wattage |
800 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
7 |
| Element Type |
Two Terminals, One End |
| Sheath Element |
Rust-Resisting Iron |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: SE-3880 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
130374
Chromalox Heaters, SE Series