13059.9-02
Stego Enclosure Heaters, CR 130 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13059.9-02

Stego Enclosure Heaters, CR 130 Series

13059.9-02

Stego Enclosure Heaters, CR 130 Series
CR 130 Fan Heater, 120 VAC, 950W, no int
MFG Item Number
13059.9-02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CR 130 Series
Item #
13059.9-02
CR 130 Fan Heater, 120 VAC, 950W, no int

CR 130 Series Information

  • Compact Design
  • Built‑In Overheat Protection
  • Integrated Adjustable Thermostat or Fixed Hygrostat
  • Double Insulated Plastic Housing
  • UL, cUL, CE, VDE Approvals
The compact CR 130 high performance fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. This fan heater is available with an integrated thermostat for temperature control or a pre‑set hygrostat for humidity control. The CR 130 was designed as a stationary unit for panel or DIN rail mounting. For foot mounting on the bottom of an enclosure, the CR 030 fan heater is recommended.
  • RoHS Compliant
  • Panel or DIN Rail Mounting


Specifications

Specifications
Manufacturer Part Number 13059.9-02
Manufacturer Stego
Product Series CR 130
Family Series Stego Enclosure Heaters, CR 130 Series
Description CR 130 Fan Heater, 120 VAC, 950W, no integrated controls, DIN or panel-mount
Capacity 950 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-49-158 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, cUL, UL, VDE
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
Alternatives
13059.9-00
13059.9-00
Stego Enclosure Heaters, CR 130 Series