13095.3-03
Stego Enclosure Heaters, DCR 130 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13095.3-03

Stego Enclosure Heaters, DCR 130 Series

13095.3-03

Stego Enclosure Heaters, DCR 130 Series
DCR 130 Fan Heater, 600W, 56VDC, 40-90%
MFG Item Number
13095.3-03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, DCR 130 Series
Item #
13095.3-03
DCR 130 Fan Heater, 600W, 56VDC, 40-90%

DCR 130 Series Information

Specifications

Specifications
Manufacturer Part Number 13095.3-03
Manufacturer Stego
Product Series DCR 130
Family Series Stego Enclosure Heaters, DCR 130 Series
Description DCR 130 Fan Heater, 600W, 56VDC, 40-90% RH-ready (sensor not included), DIN rail & screw-mount
Capacity 600 W
Voltage 56 VDC
Nominal Voltage 56 VDC
Heating Element High Performance Cartridge
Fan Included Yes
Thermostat No
Hygrostat Yes
Protection Class II (Double Insulated)
Operating Temperature '-4-167 °F
Protection Rating IP20
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 2.86 lbs
Gross Weight 2.86 lbs