Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, S Series
131449
Chromalox Heaters, S Series
S-3810 IRON S 240V1P 1000W
This item cannot be canceled or returned
Description
S-3810 IRON S 240V1P 1000W
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
131449 |
| Manufacturer |
Chromalox |
| Product Series |
S |
| Family Series |
Chromalox Heaters, S Series |
| Description |
S-3810 IRON S 240V1P 1000W |
| Wattage |
1,000 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
8 |
| Element Type |
One Terminal, Each End |
| Sheath Element |
Rust-Resisting Iron |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: S-3810 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
131449
Chromalox Heaters, S Series