131631.00
Leeson Motors, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131631.00

Leeson Motors, General Purpose Series

131631.00

Leeson Motors, General Purpose Series
Motor, 3HP, 115/208-230V, 1740RPM
MFG Item Number
131631.00
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, General Purpose Series
Item #
131631.00
Motor, 3HP, 115/208-230V, 1740RPM

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Manufacturer Part Number 131631.00
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Description Motor, 3HP, 115/208-230V, 1740RPM TEFC General Purpose
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 184TC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Less Base
Current Rating 16.8 A
Service Factor 1
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection Manual
Length 16.47 "
Approvals CSA, UL
Net Weight 87 lbs
Gross Weight 87 lbs
Alternatives
CL3619TM
CL3619TM
Baldor-ABB Motors Motors, CL Series
1314A
1314A
Marathon Electric Motors
I314
I314
Marathon Electric Motors