CL3619TM
Baldor-ABB Motors Motors, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL3619TM

Baldor-ABB Motors Motors, CL Series

CL3619TM

Baldor-ABB Motors Motors, CL Series
3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC
MFG Item Number
CL3619TM
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CL Series
Item #
CL3619TM
3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC

CL Series Information

  • Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
  • Ball Bearings with a Locked Drive End Bearing
  • C‑Face with or without Feet and Drip Cover
  • Heavy‑Gauge Steel Frame
  • 1/6 thru 10 HP


Specifications

Specifications
Manufacturer Part Number CL3619TM
Manufacturer Baldor-ABB Motors
Product Series CL
Family Series Baldor-ABB Motors Motors, CL Series
Description 3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 184TC
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 13.2 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection Manual
Length 16.54 "
Net Weight 81 lbs
Gross Weight 81 lbs
Alternatives
131631.00
131631.00
Leeson Motors, General Purpose Series
131244
131244
Leeson Motors