Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
131ST Series Information
| Manufacturer Part Number | 131ST-012-024R |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 131ST |
| Family Series | Federal Signal Visual Signaling Devices, 131ST Series |
| Description | Starfire Strobe Warning Light, Single Flash, 12-24VDC, Red - Available in 12-24VDC, 120VAC and 240VAC. Five lens colors: Amber, Blue, Clear, Green and Red. 10,000 hour strobe tube. Single or double flash strobe options. 1/2-inch NPT pipe mount. |
| Operation | Strobe |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Color | Red |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | Conduit |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 2,000,000 |
| Current Rating | 1.25-2.75 A |
| Operating Temperature | -31-150 °F |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, cUL, UL |
| Net Weight | 3.4 lbs |
| Gross Weight | 3.4 lbs |