Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, PT Series
132345
Chromalox Heaters, PT Series
This item cannot be canceled or returned
Description
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
132345 |
| Manufacturer |
Chromalox |
| Product Series |
PT |
| Family Series |
Chromalox Heaters, PT Series |
| Description |
PT-603 HT S 240V1P 300W |
| Wattage |
300 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
27 |
| Element Type |
Two Offset Terminals, One End |
| Sheath Element |
Chrome Steel |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: PT-603 |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
132345
Chromalox Heaters, PT Series