Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, SN Series
132994
Chromalox Heaters, SN Series
This item cannot be canceled or returned
Description
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Rust‑Resisting Iron Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
132994 |
| Manufacturer |
Chromalox |
| Product Series |
SN |
| Family Series |
Chromalox Heaters, SN Series |
| Description |
SN-2430 IRON 240V1P 300W |
| Wattage |
300 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
7 |
| Sheath Element |
Rust-Resisting Iron |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: SN-2430 |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
132994
Chromalox Heaters, SN Series