Is something broken or in need of attention? Start your repair request here, and we'll take care of it
FC51 VLT Micro Drive Series Information
| Manufacturer Part Number | 132F0007 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | FC51 VLT Micro Drive |
| Family Series | Danfoss Electronics Drives, FC51 VLT Micro Drive Series |
| Description | Drive, AC, 3HP, 240V, 1PH,9.6A,CT,OP FC051P2K2S2E20H3BXCXXXSXXX No Keypad, W/DB Transistor |
| Phase | 1 |
| HP (Constant Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 9.6 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Frame Size | M3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 9.4 " |
| Width | 3.5 " |
| Depth | 7.6 " |
| Comments | Automatic motor tuning, built-in RFI filter, conformal coated boards. |
| Net Weight | 5.89 lbs |
| Gross Weight | 6.865 lbs |