132F0061
Danfoss Electronics Drives, FC51 VLT Micro Drive Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132F0061

Danfoss Electronics Drives, FC51 VLT Micro Drive Series

132F0061

Danfoss Electronics Drives, FC51 VLT Micro Drive Series
Drive, AC, 30HP, 480V, 40A, CT, OP
MFG Item Number
132F0061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, FC51 VLT Micro Drive Series
Item #
132F0061
Drive, AC, 30HP, 480V, 40A, CT, OP

FC51 VLT Micro Drive Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 132F0061
Manufacturer Danfoss Electronics
Product Series FC51 VLT Micro Drive
Family Series Danfoss Electronics Drives, FC51 VLT Micro Drive Series
Description Drive, AC, 30HP, 480V, 40A, CT, OP FC051P22KT4E20H3BXCXXXSXXX No Keypad, W/DB Transistor
Phase 3
HP (Constant Torque Rating) 30 hp
Amps (Constant Torque Rating) 40 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 400 Hz
Frame Size M5
Protection Rating IP20
Height 13.2 "
Width 6.5 "
Depth 9.8 "
Comments Automatic motor tuning, built-in RFI filter, conformal coated boards.
Net Weight 20.9 lbs
Gross Weight 23.165 lbs