Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R6T60A3B Marathon Special Products Fuseblocks & Holders, CLASS T Series, Fuseblock, 3-P, 60A/600V Max, T,
R6T60A3B Marathon Special Products Fuseblocks & Holders, CLASS T Series, Fuseblock, 3-P, 60A/600V Max, T,
Description
Fuseblocks & Holders, CLASS T Series
Fuseblock, 3-P, 60A/600V Max, T,
CLASS T Series Information
30~600 Amps 300 or 600 Volts 1~3 Poles Panel Mount Various Terminal Types Marathon Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a phenolic construction and integral heatsinks on 100A models and higher. Box lugs, pressure connectors or screw terminals are available.
Specifications
Specifications
Manufacturer Part Number
R6T60A3B
Manufacturer
Marathon Special Products
Product Series
CLASS T
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS T Series
Description
Fuseblock, 3-P, 60A/600V Max, T, Reinforced Fuse Clips, Box Lug Terminals
Current Rating
60 A
Voltage
600 V
Poles
3
Fuse Type
Class T
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Phenolic
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
0.665 lbs
Gross Weight
0.665 lbs
R6T60A3B
Marathon Special Products Fuseblocks & Holders, CLASS T Series