Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13305B Halex Fittings, 1in. X 1/2in. REDUCING BUSHING
MFG Item Number
13305B

13305B Halex Fittings, 1in. X 1/2in. REDUCING BUSHING

MFG Item Number
13305B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
13305B
1in. X 1/2in. REDUCING BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number 13305B
Manufacturer Halex
Family Series Halex Fittings
Description 1in. X 1/2in. REDUCING BUSHING
Connection Type Male/Female
External Thread 1 NPT
Internal Thread 1/2 NPT
Material Zinc
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs