Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
133153 Chromalox Heaters, ST Series, ST-1505 240V1P 500W
133153 Chromalox Heaters, ST Series, ST-1505 240V1P 500W
This item cannot be canceled or returned
Description
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
133153 |
| Manufacturer |
Chromalox |
| Product Series |
ST |
| Family Series |
Chromalox Heaters, ST Series |
| Description |
ST-1505 240V1P 500W |
| Wattage |
500 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
12 |
| Element Type |
Two Offset Terminals, Centered |
| Sheath Element |
Chrome Steel |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: ST-1505 |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
133153
Chromalox Heaters, ST Series