Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1331611 Marathon Special Products Power Distribution Blocks, Splicer Block, 1-P, 410A, Stud/Stud,
1331611 Marathon Special Products Power Distribution Blocks, Splicer Block, 1-P, 410A, Stud/Stud,
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Splicer Block, 1-P, 410A, Stud/Stud,
Specifications
Specifications
| Manufacturer Part Number |
1331611 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Splicer Block, 1-P, 410A, Stud/Stud, Line: (1)1/2-13x1.38in. Stud, Load: (1)1/2-13x1.38in. Stud |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
410 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
1/2-13 x 1 3/8 Stud |
| Output Wire Range |
1/2-13 x 1 3/8 Stud |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, UR |
| Net Weight |
0.81 lbs |
| Gross Weight |
0.81 lbs |
1331611
Marathon Special Products Power Distribution Blocks