AL-101
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AL-101 Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: A, Ratio: 100:5
MFG Item Number
AL-101

AL-101 Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: A, Ratio: 100:5

MFG Item Number
AL-101
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
AL-101
CT, Indoor, Model: A, Ratio: 100:5

Series Information

Specifications

Specifications
Manufacturer Part Number AL-101
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: A, Ratio: 100:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering Class: 1pct. 2
Core Type Solid Core
Aperture Size 1.05 " Dia.
Current Ratio 100:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
Approvals CSA, UR
Net Weight 0.5 lbs
Gross Weight 0.46 lbs