Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, NH Series
133241
Chromalox Heaters, NH Series
This item cannot be canceled or returned
Description
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
133241 |
| Manufacturer |
Chromalox |
| Product Series |
NH |
| Family Series |
Chromalox Heaters, NH Series |
| Description |
NH-14 HT S 120V1P 450W |
| Wattage |
450 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
17 |
| Element Type |
One Terminal, Each End |
| Sheath Element |
Chrome Steel |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: NS-14 |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
133241
Chromalox Heaters, NH Series