1333587-CH
Marathon Special Products Power Distribution Blocks, 133 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1333587-CH

Marathon Special Products Power Distribution Blocks, 133 Series

1333587-CH

Marathon Special Products Power Distribution Blocks, 133 Series
Distribution Block, 3-P, 380A, Bx/Bx
Item Number
1333587-CH
MFG Item Number
1333587CH
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, 133 Series
Item #
1333587-CH
Distribution Block, 3-P, 380A, Bx/Bx

133 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • High SCCRs 35 to 100kA with Fusing or Circuit Breakers
  • Snap‑On Cover Type Available

Specifications

Specifications
Manufacturer Part Number 1333587CH
Manufacturer Marathon Special Products
Product Series 133
Family Series Marathon Special Products Power Distribution Blocks, 133 Series
Description Distribution Block, 3-P, 380A, Bx/Bx Line: (1)500MCM-4AWG, Load: (3)2-14AWG & (1)350MCM-6AWG
Number of Poles 3
AC Voltage 600 VAC
Current Rating 380 A
Number of Inputs per Pole 1
Number of Outputs per Pole 4
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 500 kcmil-4 AWG
Output Wire Range (3) 2-14 AWG; (1) 350 kcmil-6 AWG
Cover Included Yes
Composition Thermoplastic
Color Black
Approvals CE, CSA, UL
Net Weight 1.51 lbs
Gross Weight 1.51 lbs
Alternatives
1333587
1333587
Marathon Special Products Power Distribution Blocks, 133 Series
PDH-14A-500-3
PDH-14A-500-3
Ilsco Power Distribution Blocks, PDH Series