XF6115
Hammond Manufacturing Fans, XF Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XF6115 Hammond Manufacturing Fans, XF Series, Filter Fan, 120VAC, 210CFM Free Flow
MFG Item Number
XF6115

XF6115 Hammond Manufacturing Fans, XF Series, Filter Fan, 120VAC, 210CFM Free Flow

MFG Item Number
XF6115
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, XF Series
Item #
XF6115
Filter Fan, 120VAC, 210CFM Free Flow

XF Series Information

Specifications

Specifications
Manufacturer Part Number XF6115
Manufacturer Hammond Manufacturing
Product Series XF
Family Series Hammond Manufacturing Fans, XF Series
Description Filter Fan, 120VAC, 210CFM Free Flow Fan w/Shroud, Grille & Filter, Fits into 7.16in. Cut-Out
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 220 CFM
Current Rating 0.29 A
Power Consumption 33 W
Fan Speed 3,300 RPM
Connection Type Wire Leads
Approvals CE, cUR, UR
Net Weight 6 lbs
Gross Weight 5.24 lbs
Alternatives
KP60
KP60
Kooltronic Fans