Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
133 Series Information
| Manufacturer Part Number | 1333611 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 133 |
| Family Series | Marathon Special Products Power Distribution Blocks, 133 Series |
| Description | Splicer Block, 3-P, 410A, Stud/Stud, Line: (1)1/2-13x1.38in. Stud, Load: (1)1/2-13x1.38in. Stud |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 410 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 1/2-13 x 1-3/8 " |
| Output Wire Range | 1/2-13 x 1-3/8 " |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 2.44 lbs |
| Gross Weight | 2.44 lbs |