Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NWAL-213 IDEC Switches, Legend Plate, 22mm, in.ON OFFin., Half
MFG Item Number
NWAL-213

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

NWAL-213 IDEC Switches, Legend Plate, 22mm, in.ON OFFin., Half

MFG Item Number
NWAL-213
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
NWAL-213
Legend Plate, 22mm, in.ON OFFin., Half

Series Information

Specifications

Specifications
Manufacturer Part Number NWAL-213
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, in.ON OFFin., Half Round, White Letters on Black
Switch Type 2-Position Selector Switch
Legend On/Off
Hole Size 22 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 1.57 "
Width 1.13 "
Net Weight 0.004 lbs
Gross Weight 0.004 lbs